Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Watt Mini LED, G4 Base, 3000K, Clear Finish, 12V

  • Mfr # S12120

  • Zoro # G012489630


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
12V
Watts
3W
Bulb Base Type
Bi Pin G4
Bulb Shape
T5
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12120
Zoro #
G012489630
UPC #
45923121203
Country of Origin
China

Dimensions

Length
1.69 in
Bulb Dia.
0.63 in

Details

Voltage
12V
Watts
3W
Bulb Base Type
Bi Pin G4
Bulb Shape
T5
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
3000K
Dimmable
Dimmable
Lumens
330L
Rated Life
25000 hrs
Light Technology
LED
Wattage Equivalency
25 watts
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
For Enclosed Fixtures
Yes
Light Color
Soft White
Color Rendering Index
80
Bulb Beam Angle
300 Degrees
Standards
cULus
Maximum Operating Temperature
104 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
25W
UL 1993 Environmental Rating
Damp

Description

Illuminate your surroundings while maximizing energy efficiency and cost-effectiveness with SATCO|NUVOs S12120 3-watt, G4-base, Halogen replacement lamp. Engineered for low 12-volt operation and featuring 300-degree omni-directional lighting, this lamp is versatile for a multitude of applications, including accent lighting, chandeliers, landscape illumination, and displays. Available in 3000K CCT with a clear finish, this lamp, equipped with LED technology, will ensure substantial life hours and long-term savings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.