
3 Wire 2 Pole Snap-In Convenience Outlet Opening Size: 1in x 1in x 1in Rated: 15A-125V
Mfr # 80/1142
Zoro # G914810679
product price:Â $3.95
/ea
Sold in multiples of 3 for $11.85
Key Features
Width
1.06 in
Standards
cULus - Listed
Height
1 in
Color
Black
Length
1.06 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80/1142
Zoro #
G914810679
UPC #
45923811425
Country of Origin
China
Dimensions
Width
1.06 in
Height
1 in
Length
1.06 in
Details
Standards
cULus - Listed
Color
Black
Finish
Black
Voltage
125V
Application
Lighting
Description
3 Wire, 2 Pole Snap-In Convenience Outlet, Opening Size: 1 x 1 x 1 Rated: 15A-125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.