Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Watt 10 Inch LED Direct Wire Downlight Remote Driver CCT Selectable Dual Dimming Flat Face

  • Mfr # S11848

  • Zoro # G916383591


product price: $57.95
/ea

Key Features

Watts
30W
CRI
90+
Housing Material
Steel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus - Listed;FCC;IC;AT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11848
Zoro #
G916383591
UPC #
45923118487
Country of Origin
Cambodia

Dimensions

Height
2.36 in
Outside Diameter
10.94 in

Details

Shape
Round
Watts
30W
CRI
90+
Housing Material
Steel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus - Listed;FCC;IC;AT
Voltage
120V-277V
Dimmable / Non-Dimmable
Dimmable
Lumens
3000L
Item
Recessed Lighting
Color
White
Sloped Ceiling Compatible
No
Location Rating
Wet
Lamp Type
Integrated LED
Shade Finish
Matte Frosted

Description

SATCO NUVO's S11848 LED Slimfit Downlights offer exceptional versatility and performance, and these models feature a wide 10-inch diameter to illuminate larger spaces. ColorQuick Technology allows for the selection from five CCT choices at installation to create the perfect atmosphere for any space. Dual dimming capabilities, including phase-cut dimming at 120V and 0-10V dimming at 120V-277V, allow for precise lighting control. IC rated and airtight rated, with a 90 CRI for superior color rendering, they deliver long-lasting performance with a 50,000 hour lifespan. Designed for ceilings with limited clearance, their slim profile and durable steel construction with acrylic lens ensures both functionality and style.


  • 10-inch Diameter
  • Dual Dimming
  • 3000 Lumens
  • 30W
  • Wet Location Rated
  • AT Rated
  • Suitable for Bathrooms
  • 90 CRI
  • 5 CCT Selectable
  • FT6 Cable Included for Commercial Plenums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.