Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Watt, LED Garage Utility Light, 5000K, Medium base, Adjustable Beam Angle

  • Mfr # S13146

  • Zoro # G314836491


product price: $18.99
/ea

Key Features

Voltage
120V
Watts
30W
Bulb Base Type
Medium (E26)
Bulb Shape
Multi-Beam
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13146
Zoro #
G314836491
UPC #
45923131462
Country of Origin
China

Dimensions

Length
4.5 in
Bulb Dia.
13.98 in

Details

Voltage
120V
Watts
30W
Bulb Base Type
Medium (E26)
Bulb Shape
Multi-Beam
Bulb Housing
Polycarbonate (PC)
Color Temperature
Natural Light
Dimmable
Non-Dimmable
Lumens
3000L
Rated Life
50000
Light Technology
LED
Light Color
Natural Light
Color Rendering Index
80
Wattage Equivalency
200W
Bulb Beam Angle
100-300 Degrees
Standards
cETLus - Classified;FCC;Damp;RoHS
Bulb Finish
White
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor
Application
Lighting
Color
White
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Incandescent Wattage Equivalency
200W
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs LED Garage and Utility Light, S13146, easily provides ample illumination to garages, workshops, utility rooms and more. Simply screw the E26 base into any standard lamp socket and adjust the LED panels as desired from 300 degrees when closed, to 100 degrees when fully open, to utilize the omni-directional light output. With 30 watts and 3,000 lumens and an impressive functional lifespan of 50,000 hours and a damp location rating, this lamp is engineered to provide long-lasting and reliable performance across a wide range of conditions and applications.


  • •Omni-Directional Light Output
  • •Adjustable Beam Angle from 100 to 300 degrees
  • •3 inch Base Extension Included
  • •200W Replacement Wattage
  • •Damp Location Rated
  • •50,000 Hour Functional Life
  • •5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.