Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 Watt LED HID Replacement - ED28 - 4000K - Extended Mogul Base - Clear - 120-277 Range Voltage

  • Mfr # S13189

  • Zoro # G814836489


product price: $58.79
/ea

Key Features

Voltage
120V-277V
Watts
34W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13189
Zoro #
G814836489
UPC #
45923131899
Country of Origin
China

Dimensions

Length
8.4 in
Bulb Dia.
3.54 in

Details

Voltage
120V-277V
Watts
34W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
Cool White; 4000K
Dimmable
Non-Dimmable
Lumens
6000
Rated Life
50000
Light Technology
LED
Bulb Beam Angle
320 Degrees
Indoor/Outdoor Usage
Indoor; Outdoor
Color Rendering Index
80
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Light Color
Clear
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Primary Application
Lighting
Bulb Designation
ED28
For Use With
Lighting
Maximum Operating Temperature
149 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
UL 1993 Environmental Rating
Wet

Description

Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO’s long-lasting S13189 ED28 HID replacement lamps offer outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a clear finish with cool 4000K CCT emitting 6000 lumens, this lamp will provide the quality light you need.


  • • ED28
  • • EX39 Base
  • • Clear Finish
  • • 34W
  • • Range Voltage 120V-277V
  • • Ballast Bypass Type B
  • • 4kV Integrated Surge Protection
  • • Non-Dimmable
  • • Wet Location Rated
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.