
34 Watt LED HID Replacement - ED28 - 5000K - Extended Mogul Base - White - 120-277 Range Voltage
Mfr # S13188
Zoro # G214836492
product price: $44.99
/eaKey Features
Voltage
120V-277V
Watts
34W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13188
Zoro #
G214836492
UPC #
45923131882
Country of Origin
China
Dimensions
Length
8.4 in
Bulb Dia.
3.54 in
Details
Voltage
120V-277V
Watts
34W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
Natural Light; 5000K
Dimmable
Non-Dimmable
Lumens
5000
Rated Life
50000
Light Technology
LED
Color Rendering Index
80
Light Color
White
For Enclosed Fixtures
Yes
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Primary Application
Lighting
Bulb Beam Angle
320 Degrees
Bulb Finish
White
Indoor/Outdoor Usage
Indoor; Outdoor
For Use With
Lighting
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
149 degrees fahrenheit
UL 1993 Environmental Rating
Wet
Description
Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO’s long-lasting S13188 ED28 HID replacement lamps offer outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a white finish with cool 5000K CCT emitting 5000 lumens, this lamp will provide the quality light you need.
- • ED28
- • EX39 Base
- • White Finish
- • 34W
- • Range Voltage 120V-277V
- • Ballast Bypass Type B
- • 4kV Integrated Surge Protection
- • Non-Dimmable
- • Wet Location Rated
- • 5 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.