Shop SATCO
See all product information
Create Account
3.5 Watt T14 LED 3000K CCT Clear E17 Base Dimmable 120 Volt
- Mfr # S11203
- Zoro # G922967013
product price:Â
$
9.95
/ea
Key Features
Voltage
120V
Watts
3.5W
Dimmable
Yes
Lumens
420L
Standards
FCC;Damp;RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11203
- Zoro #
- G922967013
- UPC #
- 045923413193
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 3.5W
- Dimmable
- Yes
- Lumens
- 420L
- Standards
- FCC;Damp;RoHS
- Location Rating
- Damp
- Operating Temperature
- -20°C (-4°F) to +40°C (+104°F)
- Application
- Lighting
- Lamp Shape
- T14
- Beam Spread
- 360
- Lamp Count
- 1
- Lamp Base
- Intermediate
- Hours Rated
- 25000
- Color
- Clear
- CCT
- 3000K
- Ansi Base
- E17
- Incandescent Equivalent
- 40W
- CRI
- 90+
- Material
- Plastic
Dimensions
- Outside Diameter
- 1.06 in
- Length
- 2.32 in
Description
Designed for compact appliance fixtures, the E17 base LED lamp in 3000K delivers a soft, inviting glow that enhances visibility without harsh glare. The warm white tone creates a comfortable illumination inside refrigerators and specialty appliances, making contents easy to see at a glance. With 90 CRI, colors appear rich and natural-so produce looks vibrant and labels are easy to read. Engineered for dependable appliance performance, this energy-efficient solution offers long-lasting reliability in a compact form factor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.