Zoro Homepage

3.5 Watt, T7 LED, Clear, Intermediate base, 3000K, 350 Lumens, 120 Volt, Carded

  • Mfr # S12114

  • Zoro # G514810628


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Voltage
120V
Watts
3.5W
Bulb Base Type
Intermediate Base
Bulb Shape
T7
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12114
Zoro #
G514810628
UPC #
45923121142
Country of Origin
China

Dimensions

Length
2.68 in
Bulb Dia.
1 in

Details

Voltage
120V
Watts
3.5W
Bulb Base Type
Intermediate Base
Bulb Shape
T7
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
350L
Rated Life
15000
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 Degrees
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
80
Wattage Equivalency
40W
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor rated use
Application
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Satco's S12114 3.5-watt LED lamp is the perfect replacement lamp for use under microwaves and other similar appliances. This clear, tubular lamp has a traditional incandescent look and feel. This energy saving LED bulb delivers 15,000 hours of warm white light.


  • •Damp location rating
  • •3000K warm white color temperature
  • •15000 average rated hours of use
  • •40-watt incandescent equivalent
  • •Indoor rated use
  • •Enclosed fixture rated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.