3.5W, 2G7 Base, 27K/30K/35K/40K CCT Selectable, Frost Finish, Ballast Bypass, 120-277V

  • Mfr # S11555

  • Zoro # G115499796


product price:  $7.89
/ea

Key Features

Voltage
120V-277V
Watts
3.5W
Bulb Base Type
2G7
Bulb Shape
PL
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11555
Zoro #
G115499796
UPC #
045923115554
Country of Origin
China

Dimensions

Length
4.74 in
Bulb Dia.
1.26 in

Details

Voltage
120V-277V
Watts
3.5W
Bulb Base Type
2G7
Bulb Shape
PL
Bulb Housing
Polycarbonate (PC)
Color Temperature
2700K/3000K/3500K/4000K
Dimmable
Non-Dimmable
Lumens
380L/390L/400L/410L
Rated Life
50000
Light Technology
LED
Bulb Beam Angle
120 Degrees
Light Color
Frost
Wattage Equivalency
5W/7W/9W
Color Rendering Index
80
Bulb Finish
Frosted
Bulb Operating Temp. Range
-4°F to +113°F
Standards
cULus - Classified;FCC;Damp;RoHS
Indoor/Outdoor Usage
Indoor
Series
ColorQuick
For Use With
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Color Selectable
Yes
UL 1993 Environmental Rating
Damp

Description

Upgrade your compact fluorescent lighting with SATCO NUVO's S11555 3.5W Type B LED lamp. Designed to bypass the ballast for direct wiring to the electrical system, this lamp replaces 5W, 7W, and 9W CFL lamps with a 2G7 base. It offers 4 CCT selectable technology, allowing users to choose from 2700K, 3000K, 3500K, or 4000K for optimal ambiance. Enjoy reduced energy costs and longer-lasting illumination with this versatile replacement solution.


  • • 4 CCT Selectable
  • • Type B Ballast Bypass
  • • 120 Degree Beam Spread
  • • 2G7 Lamp Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.