3.5W T14 LED 3000K CCT European Medium Base Clear Finish Appliance Lamp 120-240 V

  • Mfr # S11201

  • Zoro # G815939202


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Bulb Shape
T14
Color Rendering Index
90+
Bulb Base Type
European Medium
Length
2.48 in
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11201
Zoro #
G815939202
UPC #
45923100697
Country of Origin
China

Dimensions

Length
2.48 in
Bulb Dia.
1.06 in

Details

Bulb Shape
T14
Color Rendering Index
90+
Bulb Base Type
European Medium
Color Temperature
3000K
Lumens
420L
Bulb Finish
Clear
Dimmable
Non-Dimmable
Wattage Equivalency
35W
Rated Life
25000
Standards
FCC; Damp; RoHS
Voltage
120V-240V
Watts
3.5W
Light Color
Soft White
Damp/Wet Rating
Damp
Beam Spread
360
Style
Utility
ANSI Base
E27
Lens Finish
Clear
Material
Ceramic / Polycarbonate (PC)
Application
Lighting
Color
Clear

Description

SATCO S11201 LED appliance lamps are available with E27 base with a 3000K color temperature, are specifically designed for use in refrigerators and other appliance lighting applications. These energy-efficient lamps provide a soft, warm white light that enhances visibility inside refrigerators and coolers while using a reduced energy consumption. With a long lifespan and reliable performance, SATCO LED appliance lamps are the ideal solution for durable and efficient lighting for appliances.


  • E27 Base
  • 420 Lumens
  • 3.5W
  • 35W Incandescent Replacement
  • 90CRI
  • 360-Degree Beam Angle
  • Damp Location Rated
  • Non-Dimmable
  • Ideal for Use in Refrigerators
  • Carded Package for Easy Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.