Zoro Homepage

35W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish

  • Mfr # S1980

  • Zoro # G0958388


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact
Light Appearance
Warm White
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1980
Zoro #
G0958388
UPC #
045923019807
Country of Origin
China

Dimensions

Diameter
1/2 in
Light Bulb Dia.
0.5 in
Length
2.94 in
Max. Overall Bulb Length
2.94 in

Details

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact
Light Appearance
Warm White
Watts
35 W
Item
Bulb,Halogen,35W,T4,Bayonet Double Conta
Features
Lensed Lamp
Standards
Damp Rating
Material
Glass / Metal
Average Bulb Life
2000
Bulb Amps
0.292A
Bulb Finish
Frost
Voltage
120V
Lumens
342L
Application
Lighting
Bulb Beam Angle
360 Degrees
Dimmable
Yes
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Finish
Frost
Color Temperature
2900K
Location Rating
Damp
CRI
100
Lamp Filament
CC-2V

Description

Bulb,Halogen,35W,T4,Bayonet Double Conta

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.