Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

375 W BR40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V - Shatter Proof

  • Mfr # S7012

  • Zoro # G0964767


product price: $21.75
/ea

Key Features

Voltage
120V
Dimmable
Yes
Bulb Finish
Clear Heat
Light Bulb Dia.
5 in.
Bulb Beam Angle
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7012
Zoro #
G0964767
UPC #
045923070129
Country of Origin
United States

Dimensions

Light Bulb Dia.
5 in.
Max Overall Bulb Length
7.63 in.

Details

Item
Bulb,Incandescent,375W,R40,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Finish
Clear Heat
Bulb Beam Angle
0
Bulb Amps
3.125A

Description

Bulb,Incandescent,375W,R40,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.