Shop LUXRITE
See all product information
Create Account
A19 LED Light Bulb 75 Watt Equivalent, 4000K Cool White, 1100LM, Non-Dimmable, Standard, 48PK
- Mfr # LR21538
- Zoro # G923781250
product price:Â
$
130.99
/pk of 48, $2.73/ea
Free Shipping & Returns
Key Features
Height
2.3 in
Bulb Base
E26
Application
Bedroom, Living Room, Kitchen, Bathroom
Finish
White
Use Rating
Damp Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21538
- Zoro #
- G923781250
- UPC #
- 727252140635
- Country of Origin
- China
- Item
- LED Light Bulb
- Bulb Base
- E26
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Finish
- White
- Use Rating
- Damp Rated
- Voltage Rating
- 120 V
- Fixture Type
- Fixed
- Dimmable
- No
- Lumens
- 1100 lm
- Standards
- ETL Listed
- Indoor/Outdoor
- indoor
- Rated Life
- 11,000 hr
- Lifespan Years
- 7 years
- Material
- Plastic
- Watts
- 9.5 W
- Beam Angle
- 180 degrees
- CRI
- 80
- Light Type
- LED
- Color Temp.
- 4000K (Cool White)
- Features
- Shatter Proof
Dimensions
- Height
- 2.3 in
- Length
- 4.11 in
- Width
- 4.11 in
- Size
- A19
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a19 LED light bulb only uses 9.5 watts of electricity but provides 1100 lumens of vivid, colorful light which out classes traditional 75 watt incandescent light bulbs. Not only will these LED light bulbs cut your costs by 85% but they come ETL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.