Zoro Homepage

3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V

  • Mfr # S9280

  • Zoro # G3408181


product price: $8.35
/ea

Key Features

Voltage
12V
Watts
3W
Bulb Base Type
GU4
Bulb Shape
MR11
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9280
Zoro #
G3408181
UPC #
45923092800
Country of Origin
China

Dimensions

Length
1.476 in.

Details

Voltage
12V
Watts
3W
Bulb Base Type
GU4
Bulb Shape
MR11
Color Temperature
2700K
Dimmable
No
Lumens
210 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
25 Degrees Beam Spread
Bulb Technology
LED
Type
Track and Recessed
Average Bulb Life
25,000 hr.
Bulb Color Temp.
2700K
Light Appearance
2700K, Warm White
Bulb Beam Angle
25
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Indoor/Outdoor Usage
Indoor
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Light Color
Warm White
Incandescent Wattage Equivalency
20 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.