
4-Foot 43 Watt LED Double Light Strip Fixture - 4750 Lumens - 4000K - 120-277V
Mfr # 65/1071
Zoro # G006048966
product price:Â $58.29
/eaKey Features
Voltage
120V-277V
Dimmable
No
Finish
White
Lumens
4750
Color Temperature
Cool White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65/1071
Zoro #
G006048966
UPC #
45923625503
Country of Origin
Thailand
Dimensions
Length
48.03
Height
2.48
Width
3.58
Details
Item
Linear Strip
Voltage
120V-277V
Dimmable
No
Finish
White
Lumens
4750
Color Temperature
Cool White
Watts
43
Bulb Designation
Indoor
Housing Color
White
CRI
80
Fixture Type
Rectangle
Mounting
Ceiling
Lens Type
Polycarbonate (PC)
Material
Steel
Green Certification or Other Recognition
Lawful for sale in California
Standards
cETLus
Description
Our 65-1071, 4-foot, 43-watt, double light strip is the right choice for utility lighting when space is limited, but more light is needed. The high lumen output, sleek yet rugged design, and ease of installation separate this from other strip lighting fixtures. With an optional PIR sensor for motion detection, this new strip-light offers versatility and value in one great solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.