Zoro Homepage

4 Watt B11 LED Candelabra Base Clear 3000K CCT 120 Volt, 10PK

  • Mfr # S12492

  • Zoro # G615839153


product price: $39.99
/pk 10, $4.00/ea

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
Soft White; 3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12492
Zoro #
G615839153
UPC #
045923124921
Country of Origin
China

Dimensions

Length
3.97 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
Soft White; 3000K
Dimmable
Yes
Lumens
350L
Rated Life
15000 hr
Bulb Finish
Clear
Bulb Beam Angle
300°
Color Rendering Index
90+
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Incandescent Wattage Equivalency
40W
ANSI Base
E12
Location Rating
Wet
Operating Temperature
-20C (-4F) to +45C (+113F)
Application
Lighting
Color
Clear
Material
Glass
For Use With
Lighting

Description

Satco's S12492 4-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.


  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • B11 Lamp Shape
  • 3000K Soft White Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • 10-pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.