
4 Watt B11 LED Medium Base Clear 3500K CCT 120 Volt
Mfr # S12500
Zoro # G415839148
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
B11
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12500
Zoro #
G415839148
UPC #
045923125003
Country of Origin
China
Dimensions
Length
3.58 in
Bulb Dia.
1.38 in
Details
Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
B11
Color Temperature
Neutral White; 3500K
Dimmable
Yes
Lumens
350L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Beam Angle
300°
Color Rendering Index
90+
Bulb Finish
Clear
Incandescent Wattage Equivalency
40W
Color
Clear
Application
Lighting
Material
Glass
ANSI Base
E26
Location Rating
Wet
For Use With
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
Description
Satco's S12500 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
- MOL: 3.58 inches, MOD: 1.38 inches
- Medium Base
- Clear Finish
- B11 Lamp Shape
- 3500K Warm White Light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.