4-Watt G16.5 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK

  • Mfr # S21810

  • Zoro # G309012428


product price:  $9.75
/pk 2, $4.88/ea

Key Features

Voltage
120V
Watts
4W
Bulb Shape
G16.5
Bulb Housing
Glass / Copper
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21810
Zoro #
G309012428
UPC #
45923218101
Country of Origin
China

Dimensions

Length
3.11 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Bulb Housing
Glass / Copper
Color Temperature
2700K
Dimmable
Yes
Lumens
350L
Rated Life
15000 hrs
Light Technology
LED
Bulb Finish
Clear
Wattage Equivalency
40W (Incandescent)
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Light Color
Warm White
Indoor/Outdoor Usage
Indoor;Outdoor
For Enclosed Fixtures
Yes
Bulb Primary Application
Indoor and Outdoor Lighting
Energy Star Compliant
Yes
Bulb Beam Angle
300 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
90+
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

4.5-Watt G16.5 LED - White - Candelabra Base - 2700K - 350 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.