
4 Watt LED 3000K Frosted Double Contact Bayonet Base 120-130 Volts
Mfr # S11216
Zoro # G6503656
product price: $10.95
/eaSold in multiples of 20 for $219.00
Key Features
Voltage
120-130 volts
Watts
4 watts
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T4
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11216
Zoro #
G6503656
UPC #
45923112164
Country of Origin
China
Dimensions
Length
2.5 in.
Details
Voltage
120-130 volts
Watts
4 watts
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
460 lumens
Rated Life
25000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Bulb Beam Angle
360
Standards
cETLus - Listed
Color Rendering Index
80+
Incandescent Wattage Equivalency
35 watts
Description
4 Watt LED 3000K Frosted Double Contact Bayonet Base 120-130 Volts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.