
4 Watt T6.5 LED, Frosted, Double Contact Bayonet Base, 4000K, 360 Lumens, 120 Volt
Mfr # S21377
Zoro # G610018935
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Voltage
120
Watts
4
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6.5
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21377
Zoro #
G610018935
UPC #
045923231773
Country of Origin
China
Dimensions
Length
5.12 in
Details
Voltage
120
Watts
4
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6.5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
360
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Wattage Equivalency
40W
Bulb Finish
Frost
Color Rendering Index
90+
Light Color
Cool White
Standards
FCC / RoHS / cETLus
Bulb Beam Angle
320 Degrees
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
For Enclosed Fixtures
Yes
Operating Frequency
60Hz
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Wet
Description
Known for producing a wide range of quality lighting products, Satco Nuvo's S21377 frosted bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 4000K in cool white, an invigorating illumination, it is perfectly suited for today's lighting solutions.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.