40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V

  • Mfr # S3721

  • Zoro # G0964995


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Voltage
130V
Dimmable
Yes
Light Bulb Dia.
1.88 in.
Bulb Finish
Frost
Max Overall Bulb Length
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3721
Zoro #
G0964995
UPC #
045923037214
Country of Origin
China

Dimensions

Light Bulb Dia.
1.88 in.
Max Overall Bulb Length
3.5 in.

Details

Item
Bulb,Incandescent,40W,A15,Medium Base
Voltage
130V
Dimmable
Yes
Bulb Finish
Frost
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,40W,A15,Medium Base
Bulb Amps
0.308A

Description

Bulb,Incandescent,40W,A15,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.