Zoro Homepage

40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V

  • Mfr # A3644

  • Zoro # G0965914


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Voltage
220V
Dimmable
Yes
Light Bulb Dia.
3.13 in.
Max Overall Bulb Length
4.38 in.
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3644
Zoro #
G0965914
UPC #
045923036446
Country of Origin
China

Dimensions

Light Bulb Dia.
3.13 in.
Max Overall Bulb Length
4.38 in.

Details

Item
Bulb,Incandescent,40W,G25,Medium Base
Voltage
220V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,40W,G25,Medium Base
Bulb Amps
0.182A

Description

Bulb,Incandescent,40W,G25,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.