Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 Watt LED HID Replacement ED28 3000K CCT Mogul Extended Base 120-277 Range Voltage

  • Mfr # S13198

  • Zoro # G815839182


product price: $55.99
/ea

Key Features

Voltage
120V-277V
Watts
40W
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
Soft White; 3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13198
Zoro #
G815839182
UPC #
045923131981
Country of Origin
China

Dimensions

Length
8.4 in
Bulb Dia.
3.54 in

Details

Voltage
120V-277V
Watts
40W
Bulb Base Type
Mogul Extended
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
Soft White; 3000K
Dimmable
Non-Dimmable
Lumens
6000L
Rated Life
50000 hr
Light Technology
LED
Color Rendering Index
80+
Wattage Equivalency
170W
Bulb Beam Angle
320°
Light Color
Soft White
Standards
cULus - Classified;cULus - Listed;FCC;Wet;RoHS;IP65
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Finish
White
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
149 degrees fahrenheit
Application
Lighting
ANSI Base
EX39
Color
White
Location Rating
Wet
HID Equivalent
175W
Material
Glass
For Use With
Lighting
Operating Temperature
-30C (-22F) to +65C (+149F)

Description

Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO's long-lasting S13198 ED28 HID replacement lamp offers outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a white finish with soft 3000K CCT, this lamp will provide the quality light you need.


  • ED28 Shape
  • EX39 Base
  • White Finish
  • 40W
  • 3000K CCT
  • Range Voltage 120V-277V
  • 4kV Surge Protection
  • Ballast Bypass Type B
  • IP65 Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.