Zoro Homepage

40 Watt LED HID Replacement - ED28 - 5000K - Extended Mogul Base - White - 120-277 Range Voltage

  • Mfr # S13190

  • Zoro # G114836479


product price: $55.99
/ea

Key Features

Voltage
120V-277V
Watts
40W
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
Natural Light; 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13190
Zoro #
G114836479
UPC #
45923131905
Country of Origin
China

Dimensions

Length
8.4 in
Bulb Dia.
3.54 in

Details

Voltage
120V-277V
Watts
40W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
Natural Light; 5000K
Dimmable
Non-Dimmable
Lumens
6000
Rated Life
50000
Light Technology
LED
Color Rendering Index
80
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Bulb Finish
White
Light Color
White
Bulb Beam Angle
320 Degrees
Indoor/Outdoor Usage
Indoor; Outdoor
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Wet;RoHS;IP65
For Use With
Lighting
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
149 degrees fahrenheit
UL 1993 Environmental Rating
Wet

Description

Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO’s long-lasting S13190 ED28 HID replacement lamps offer outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a white finish with cool 5000K CCT emitting 6000 lumens, this lamp will provide the quality light you need.


  • • ED28
  • • EX39 Base
  • • White Finish
  • • 40W
  • • Range Voltage 120V-277V
  • • Ballast Bypass Type B
  • • 4kV Integrated Surge Protection
  • • Non-Dimmable
  • • Wet Location Rated
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.