
42W Four-Pin Bottom Screw Down G42Q-4 And GX24Q-4 Base For: CF42DD/E And CF42DT/E Vertical Mount
Mfr # 90/2498
Zoro # G614836467
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Finish
Not Specified
Watts
75W
Application
Lighting
Voltage
600V
Standards
cULus - Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90/2498
Zoro #
G614836467
UPC #
45923924989
Country of Origin
China
Details
Finish
Not Specified
Watts
75W
Application
Lighting
Voltage
600V
Standards
cULus - Listed
Description
42W Four-Pin Bottom Screw Down, G42Q-4 And GX24Q-4 Base, For: CF42DD/E And CF42DT/E, Vertical Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.