Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 Watt T6 LED, Clear Finish, BA15s Base, 5000K, 12V

  • Mfr # S12359

  • Zoro # G412489629


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Voltage
12V
Watts
4.5 W
Bulb Base Type
Bayonet Single Contact
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12359
Zoro #
G412489629
UPC #
45923123597
Country of Origin
China

Dimensions

Length
2.11 in
Bulb Dia.
0.73 in

Details

Voltage
12V
Watts
4.5 W
Bulb Base Type
Bayonet Single Contact
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
5000K
Dimmable
Dimmable
Lumens
430L
Rated Life
25000 hrs
Light Technology
LED
Bulb Finish
Clear
Light Color
Natural Light
Color Rendering Index
80+
Bulb Beam Angle
300 Degrees
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Wattage Equivalency
35 watts
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Standards
cULus
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
40 degrees celsius
Incandescent Wattage Equivalency
35W
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs S12359 4.5-watt, BA15s single contact base, Halogen replacement bulb offers bright illumination while consuming minimal power. Designed for socket configurations commonly found in elevators, landscape lighting, and specialty lighting, this bulb incorporates LED technology for longer lifespan and reduced maintenance costs. With its 3000K CCT, 300-degree omni-directional light distribution and dimming capabilities, this lamp will easily match your aesthetic preferences and lighting requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.