Zoro Homepage

4.5W B11 LED 3000K Medium 120V

  • Mfr # S8953

  • Zoro # G3408437


product price: $7.95
/ea

Key Features

Voltage
120V AC
Watts
4.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
B11
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8953
Zoro #
G3408437
UPC #
-
Country of Origin
China

Dimensions

Length
3.78 in.

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
4.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
B11
Color Temperature
3000K
Dimmable
Yes
Lumens
300 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Appearance
3000K, Warm White
Type
Mini and Candle
Light Distribution
290 Degrees Beam Spread
For Enclosed Fixtures
Yes
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Bulb Finish
Clear
Bulb Beam Angle
275
Light Color
Soft White
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts

Description

LED Bulb,4.5W,120V,B11,E26,3000K,Dim

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.