Zoro Homepage

4.5W LED B11, 3000K-2000K Warm Dimming, Candelabra Base, Frost

  • Mfr # S12158

  • Zoro # G616518927


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bulb Base Type
Candelabra
Watts
4.5W
Rated Life
15000
Bulb Shape
B11
Bulb Beam Angle
300°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12158
Zoro #
G616518927
UPC #
45923121586
Country of Origin
China

Dimensions

Bulb Dia.
1.38 in
Length
3.78 in

Details

Bulb Base Type
Candelabra
Watts
4.5W
Rated Life
15000
Bulb Shape
B11
Bulb Beam Angle
300°
Color Temperature
Warm Dimming; 3000K-2000K
Item
LED Filament
Incandescent Wattage Equivalency
40W
Color Rendering Index
90
Voltage
120V
Standards
cULus;FCC;Wet;RoHS;IP20
Lumens
450L
Dimmable
Yes-Dimmable
Material
Aluminum / Glass
For Use With
Lighting
Location Rating
Wet
Color
Frost
Operating Temperature
-4°F to +104°F
Lamp Count
1
Ansi Base
E12

Description

The S12158 Dim to Warm B11 bulb from SATCO NUVO pairs traditional candelabra style with smooth dimming from 3000K to 2000K. Its frosted finish diffuses soft light, while the E12 base, 360 degree beam spread, and 90 CRI make it perfect for decorative settings. Rated for wet locations, this 120V lamp brings cozy ambiance indoors or out.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 4.5W - 40W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • B11 Lamp Shape with E12 Base
  • Frosted Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.