Zoro Homepage

4W B11 LED Reminiscent Flex Gray Coil Filament E12 Base 2700K 120V, 2PK

  • Mfr # S10523R1

  • Zoro # G722576262


product price: $8.95
/pk 2, $4.48/ea

Key Features

Lamp Base
Candelabra
Base Type
E12
Rated Life
15000
Temp. Range
-20C (-4F) to +45C (+113F)
Lumens
350L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10523R1
Zoro #
G722576262
UPC #
045923409233
Country of Origin
China

Dimensions

Light Bulb Dia.
1.38 in
Length
3.94 in

Details

Lamp Base
Candelabra
Base Type
E12
Rated Life
15000
Temp. Range
-20C (-4F) to +45C (+113F)
Lumens
350L
Damp/Wet Rating
Wet
Light Color
Warm White
Color
Clear
Item
LED Filament
CRI
93+
Lamp Shape
B11
CCT
2700K
Beam Spread
360 Deg
Lamp Count
2
Incandescent Equivalent
40 W
Dimmable
Yes
Finish
Clear
For Use With
Lighting
Standards
cULus, FCC, Wet, RoHS
Material
Glass
Watts
4W
Voltage
120V

Description

SATCO NUVO's S10523R1 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 2700K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.