Zoro Homepage

4W B11 LED Reminiscent Flex Gray Coil Filament E12 Base 2700K 120V

  • Mfr # S11525R1

  • Zoro # G022576252


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Damp/Wet Rating
Wet
CRI
93+
Lumens
350L
Lamp Base
Candelabra
Incandescent Equivalent
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11525R1
Zoro #
G022576252
UPC #
045923409257
Country of Origin
China

Dimensions

Light Bulb Dia.
1.38 in
Length
3.94 in

Details

Damp/Wet Rating
Wet
CRI
93+
Lumens
350L
Lamp Base
Candelabra
Incandescent Equivalent
40 W
Beam Spread
360 Deg
Lamp Shape
B11
Color
Clear
For Use With
Lighting
Standards
cULus, FCC, Wet, RoHS
Light Color
Warm White
Base Type
E12
Temp. Range
-20C (-4F) to +45C (+113F)
Material
Glass
Rated Life
15000
Dimmable
Yes
Lamp Count
1
Finish
Clear
CCT
2700K
Voltage
120V
Watts
4W
Item
LED Filament

Description

SATCO NUVO's S11525R1 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 2700K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.