4W C7 Incandescent, Clear, 3000 Avg. Hrs, 16 Lu, Candelabra base, 120V, 4-Card
Mfr # S4724
Zoro # G314581797
product price: $1.55
/ea
Sold in multiples of 12 for $18.60
Key Features
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
C7
Color Temperature
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4724
Zoro #
G314581797
UPC #
45923047244
Country of Origin
China
Dimensions
Light Bulb Dia.
0.88 in
Max. Overall Bulb Length
2.13 in
Details
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
C7
Color Temperature
Warm White
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
16L
Average Bulb Life
3000
ANSI Code
E12
Standards
RoHS
Bulb Primary Application
Lighting
Bulb Beam Angle
360
Bulb Finish
Clear
CRI
100
Lamp Count
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.