
4W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded
Mfr # S11306
Zoro # G6502913
product price: $7.95
/eaSold in multiples of 2 for $15.90
Key Features
Voltage
120 volts
Watts
4 watts
Dimmable
Yes
Rated Life
15000 hours
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11306
Zoro #
G6502913
UPC #
45923113062
Country of Origin
China
Dimensions
Length
4 in.
Details
Voltage
120 volts
Watts
4 watts
Color Temperature
2700 kelvins
Dimmable
Yes
Lumens
300 lumens
Rated Life
15000 hours
Light Technology
LED
Standards
cULus
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Finish
Satin Spun
Bulb Beam Angle
300
Light Color
Warm White
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Description
4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120 Volts Carded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.