Zoro Homepage

4W CA11 LED Reminiscent Flex Gray Coil Filament E12 2700K 120V

  • Mfr # S11526R1

  • Zoro # G222576236


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

CCT
2700K
Lamp Shape
CA11
Lamp Count
1
Light Color
Warm White
Base Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11526R1
Zoro #
G222576236
UPC #
045923409264
Country of Origin
China

Dimensions

Length
4.49 in
Light Bulb Dia.
1.38 in

Details

CCT
2700K
Lamp Shape
CA11
Lamp Count
1
Light Color
Warm White
Base Type
E12
Material
Glass
Lumens
350L
Incandescent Equivalent
40 W
Beam Spread
360 Deg
For Use With
Lighting
CRI
93+
Item
LED Filament
Damp/Wet Rating
Wet
Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cULus, FCC, Wet, RoHS
Color
Clear
Watts
4W
Voltage
120V
Rated Life
15000
Dimmable
Yes
Lamp Base
Candelabra
Finish
Clear

Description

SATCO NUVO's S11526R1 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 2700K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.