Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4W CA11 LED Reminiscent Flex Gray Coil Filament E12 3000K 120V

  • Mfr # S11534

  • Zoro # G822576261


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Lamp Shape
CA11
Color
Clear
Beam Spread
360 Deg
Lamp Base
Candelabra
CCT
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11534
Zoro #
G822576261
UPC #
045923409226
Country of Origin
China

Dimensions

Length
4.49 in
Light Bulb Dia.
1.38 in

Details

Lamp Shape
CA11
Color
Clear
Beam Spread
360 Deg
Lamp Base
Candelabra
CCT
3000K
Temp. Range
-20C (-4F) to +45C (+113F)
CRI
93+
Rated Life
15000
Dimmable
Yes
For Use With
Lighting
Lumens
350L
Item
LED Filament
Lamp Count
1
Finish
Clear
Standards
cULus, FCC, Wet, RoHS
Incandescent Equivalent
40 W
Light Color
Soft White
Voltage
120V
Base Type
E12
Damp/Wet Rating
Wet
Material
Glass
Watts
4W

Description

SATCO NUVO's S11534 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 3000K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.