Zoro Homepage

5 Watt Mini LED, Miniature Candelabra Base, 5000K, Clear Finish, 120V

  • Mfr # S12133

  • Zoro # G012489654


product price: $8.75
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
Mini Candelabra (E11)
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12133
Zoro #
G012489654
UPC #
45923121333
Country of Origin
China

Dimensions

Length
2.28 in
Bulb Dia.
0.75 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
Mini Candelabra (E11)
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
5000K
Dimmable
Dimmable
Lumens
550L
Rated Life
25000 hrs
Light Technology
LED
Bulb Beam Angle
300 Degrees
Standards
cULus
For Enclosed Fixtures
Yes
Wattage Equivalency
40 watts
Color Rendering Index
80+
Bulb Finish
Clear
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Indoor/Outdoor Usage
Indoor
Light Color
Natural Light
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40W
Maximum Operating Temperature
40 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Brighten up your space with SATCO|NUVOs S12133 5-watt, E11 mini can, Halogen replacement bulb. Designed to be efficient, durable, and budget-friendly, this bulb is ideal for a range of indoor and outdoor applications, such as chandeliers, track lighting, landscapes, pendants, and more. The lamp offers adaptable lighting, tailored to your preferences with its 5000K CCT, 300-degree omni-directional light distribution and dimming capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.