5 Watt PLS LED 27K/3K/35K/4K/5K CCT GX23 Base Omni Type A/B 120-277 Volt
- Mfr # S29881
- Zoro # G023961095
product price:Â
$
14.65
/ea
Key Features
Outside Diameter
1.3 in
Lamp Count
1
Watts
5W
Location Rating
Damp
Material
Plastic / Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29881
- Zoro #
- G023961095
- UPC #
- 045923298813
- Country of Origin
- China
- Lamp Count
- 1
- Watts
- 5W
- Location Rating
- Damp
- Material
- Plastic / Aluminum
- Color
- White
- CCT
- 2700K/3000K/3500K/4000K/5000K
- Lamp Base
- GX23 (2-Pin)
- Standards
- cULus - Certified;FCC;Damp;RoHS;NSF;IP20
- Hours Rated
- 50000
- Operating Temperature
- -4°F to +113°F
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Beam Spread
- 360°
- For Use With
- Lighting
- Dimmable
- Non-Dimmable
- Lumens
- 710L
- Lamp Shape
- PLS
- Ansi Base
- GX23
- CRI
- 80+
- Voltage
- 120V to 277V
- Incandescent Equivalent
- 13W
Dimensions
- Outside Diameter
- 1.3 in
- Length
- 7 in
Description
Upgrade compact fluorescent lighting with versatile S29881 LED PLS lamps designed for seamless performance and flexibility. Available in 5W with a GX23 base these efficient CFL replacements feature dual mode Type A+B operation, allowing use with existing ballasts or in ballast bypass applications. CCT selectable options provide customizable lighting to suit any environment, while 120V-277V range voltage ensures compatibility across a wide variety of installations. Ideal for both retrofit and new projects, these lamps deliver reliable, energy-saving illumination with modern convenience.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.