Shop PHILIPS
See all product information
Create Account
Linear LED Bulb, 32 W, 1500 lm, 4 ft
- Mfr # 8.4T8/MAS/48-835/MF15/G/DIM UE 25/1
- Zoro # G223956129
product price:Â
$
11.25
/ea
Key Features
Dimmable
Yes
Lumens
1,500 lm
Bulb UL Type
Type B
Bulb Base Type
Medium Bi-Pin (G13)
Color Rendering Index
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8.4T8/MAS/48-835/MF15/G/DIM UE 25/1
- Zoro #
- G223956129
- UPC #
- 046677610241
- Country of Origin
- China
- Dimmable
- Yes
- Lumens
- 1,500 lm
- Bulb UL Type
- Type B
- Bulb Base Type
- Medium Bi-Pin (G13)
- Color Rendering Index
- 80
- Bulb Shape
- T8
- Item
- Linear LED Bulb
- Color Selectable
- No
- Voltage
- 120 to 277V
- Color Temperature
- 3500K
- Watts
- 8.4 W
- Incandescent Wattage Equivalency
- 32 W
Dimensions
- Nominal Length
- 4 ft
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 8.4 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.