Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/14/20 Wattage Selectable A21 LED - 3-Way Lamp - White Finish - 3000K CCT - Medium Double Contact Base - 120 Volt

  • Mfr # S11516

  • Zoro # G514810635


product price: $11.99
/ea

Key Features

Voltage
120V
Watts
5W/14W/20W
Bulb Base Type
Medium Double Contact
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11516
Zoro #
G514810635
UPC #
045923115165
Country of Origin
China

Dimensions

Length
5.55 in
Bulb Dia.
2.64 in

Details

Voltage
120V
Watts
5W/14W/20W
Bulb Base Type
Medium Double Contact
Bulb Shape
A21
Bulb Housing
Plastic
Color Temperature
-25C (-13F) to +45C (+113F)
Dimmable
Non-Dimmable
Lumens
600L/1600L/2150L
Rated Life
25000
Light Technology
LED
Light Color
White
Color Rendering Index
90
Bulb Beam Angle
220 Degrees
Indoor/Outdoor Usage
Indoor
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Bulb Primary Application
Lighting
Bulb Finish
White
For Enclosed Fixtures
Yes
For Use With
Lighting
Incandescent Wattage Equivalency
50W/100W/150W
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

Elevate your lighting with SATCO|NUVO’s versatile S11516 LED 3-Way Lamp, designed to deliver exceptional clarity and ambiance across any setting—whether it’s residential, hospitality, or office environments. With a remarkable 90 CRI for true-to-life color illumination, this lamp offers brightness settings of 5W, 14W, and 20W, allowing you to seamlessly switch between cozy warmth or crisp, bright light. Transform your space with sophisticated, energy-efficient lighting that combines style, functionality, and unparalleled flexibility.


  • • 3000K
  • • 5W/14W/20W 3-Way Lamp
  • • 90 CRI
  • • Damp Location Rated
  • • Rated for Enclosed Fixtures
  • • Up to 120 LPW
  • • Omnidirectional Illumination
  • • 220-Degree Beam Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.