
54 Watt, T5, Fluorescent, 3500K Neutral White, 85 CRI, Miniature Bi Pin base
Mfr # S8144
Zoro # G014810678
product price: $7.15
/eaSold in multiples of 40 for $286.00
Key Features
Watts
54W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Color Temperature
Neutral White
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8144
Zoro #
G014810678
UPC #
45923081446
Country of Origin
China
Dimensions
Overall Length
45.81 in
Nominal Length
48 inches
Bulb Dia.
0.63 in
Details
Watts
54W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Color Temperature
Neutral White
Dimmable
Non-Dimmable
Lumens
5000L
Rated Life
30,000 hr
Light Technology
Fluorescent
High Output
Yes
ANSI Code
G5
Bulb Primary Application
Lighting
Bulb Operating Temp. Range
Ballast Dependent
Color Rendering Index
85
Standards
RoHS
Bulb Finish
White
Lamp Count
1
Light Color
White
Bulb Beam Angle
360 Degrees
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, OR, VT, RI, MN, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.