Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 Watt CA10 LED Medium Base Clear 3000K CCT 120 Volt

  • Mfr # S12512

  • Zoro # G115839110


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage
120V
Watts
5.5W
Bulb Shape
CA10
Dimmable
Yes
Lumens
500L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12512
Zoro #
G115839110
UPC #
045923125126
Country of Origin
China

Dimensions

Length
4.33 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
CA10
Color Temperature
Soft White; 3000K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hr
Bulb Beam Angle
300°
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Finish
Clear
Color Rendering Index
90+
Incandescent Wattage Equivalency
60W
For Use With
Lighting
Color
Clear
Material
Glass
ANSI Base
E26
Application
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
Location Rating
Wet

Description

Satco's S12512 5.5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.


  • MOL: 4.33 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • CA10 Lamp Shape
  • 3000K Soft White Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.