Shop SATCO
See all product information
Create Account
5.5 Watt CA11 LED 2000K CCT Medium Base Clear Glass Amber Coil Filament Dimmable 120 Volt
- Mfr # S14225
- Zoro # G123313978
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Watts
5.5 W
Application
Lighting
Rated Life
15,000 hr
Standards
cULus, FCC, Wet, RoHS
Color Temperature
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S14225
- Zoro #
- G123313978
- UPC #
- 45923142253
- Country of Origin
- China
Dimensions
- Outside Dia.
- 1.38 in
- Length
- 4.18 in
Details
- Watts
- 5.5 W
- Application
- Lighting
- Rated Life
- 15,000 hr
- Standards
- cULus, FCC, Wet, RoHS
- Color Temperature
- 2700 K
- Voltage
- 120V
- Incandescent Equivalent
- 40 W
- Finish
- Clear Amber
- Lamp Base
- Medium
- Color
- Clear
- Dimmable
- Yes
- ANSI Base
- E26
- CRI
- 90+
- CCT
- 2000K
- Beam Spread
- 300°
- Material
- Glass
- Lamp Count
- 1
- Lumens
- 500 lm
- Damp/Wet Rating
- Wet
- Temp. Range
- -25° C to +40° C (-13° F to +104° F)
- Lamp Shape
- CA11
Description
Bring warmth, character, and vintage charm to any space with the S14225 LED Amber Lamps from SATCO. Designed with an elegant spiral filament and amber-tinted glass, these lamps deliver a rich 2000K glow that evokes the beauty of classic incandescent lighting while providing the efficiency and reliability of modern LED technology. With outstanding 90 CRI color rendering, these lamps create inviting illumination that enhances decor and ambiance. Wet location rated and suitable for enclosed fixtures, they are as versatile as they are stylish-perfect for restaurants, hospitality settings, decorative fixtures, and statement lighting applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.