Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave G16.5, 5.5W, Dimmable, 90CRI, 500 Lumen, 5000K, 15000 Life, E26, Clear
- Mfr # LED5.5G16.5DIM950CL13YTL
- Zoro # G221733012
product price:Â
$
4.85
/ea
Sold in multiples of 8 for
$38.80
Key Features
Bulb Housing
Soft Glass
Voltage
120V
Watts
5.50 W
Lumens
500
Wattage Equivalency
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5.5G16.5DIM950CL13YTL
- Zoro #
- G221733012
- UPC #
- 046135408519
- Country of Origin
- China
- Bulb Housing
- Soft Glass
- Voltage
- 120V
- Watts
- 5.50 W
- Lumens
- 500
- Wattage Equivalency
- 60 W
- Bulb Base Type
- E26 Medium
- Dimmable
- Yes
- Bulb Shape
- G16.5
- Light Color
- Clear
- Color Temperature
- 5000 K
- Lighting Technology
- LED
- CRI
- 90
- Rated Life
- 15,000 hr
Description
LED5.5G16.5DIM950CL13YTLBL2 8/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.