Shop SATCO
See all product information
Create Account
5.5 Watt T10 LED Frost Finish Medium base 90 CRI 3000K 120 Volt
- Mfr # S21348R1
- Zoro # G424998461
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Color
White
Material
Glass / Nickel Plated Aluminum
Dimmable
Yes
Bulb Shape
T10
Operating Temp. Range
-4° F to +113° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21348R1
- Zoro #
- G424998461
- UPC #
- 045923413353
- Country of Origin
- China
- Color
- White
- Material
- Glass / Nickel Plated Aluminum
- Dimmable
- Yes
- Bulb Shape
- T10
- Operating Temp. Range
- -4° F to +113° F
- Rated Life
- 15000 hr
- CRI
- 90+
- Standards
- cULus - Listed; cULus - Certified; FCC; Wet; RoHS
- Bulb Base Type
- Medium (E26)
- Watts
- 5.5 W
- Application
- Lighting
- Wattage Equivalency
- 40 W
- Voltage
- 120 V
- Damp/Wet Rating
- Wet
- Finish
- Frost
- Lumens
- 450 lm
- Color Temperature
- 3000K
- Bulb Beam Angle
- 320°
- Number of Bulbs
- 1
Dimensions
- Length
- 5 in
- Diameter
- 1.25 in
Description
Satco's S21348R1 5.5-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.