Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED Natural TruWaveA19, 8W, Dimmable, 90CRI, 800 Lumen, 5000K, 15000Life, Medium Base, Frosted Fi
- Mfr # LED8A19DIMO95013YTLRP6/49824
- Zoro # G423777630
product price:Â
$
3.39
/ea
Sold in multiples of 18 for
$61.02
Key Features
Voltage
120V
Lumens
800
CRI
90
Bulb Housing
Soft Glass
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8A19DIMO95013YTLRP6/49824
- Zoro #
- G423777630
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120V
- Lumens
- 800
- CRI
- 90
- Bulb Housing
- Soft Glass
- Lighting Technology
- LED
- Wattage Equivalency
- 60 W
- Watts
- 8 W
- Bulb Shape
- A19
- Light Color
- Frosted
- Bulb Base Type
- E26 Medium
- Color Temperature
- 5000 K
- Rated Life
- 15,000 hr
- Dimmable
- Yes
Description
LED Natural TruWaveA19, 8W, Dimmable, 90CRI, 800 Lumen, 5000K, 15000Life, Medium Base, Frosted Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.