
5.5 Watt T10 LED Medium Base Clear 3500K CCT 120 Volt
Mfr # S12524
Zoro # G715839107
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
T10
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12524
Zoro #
G715839107
UPC #
45923125249
Country of Origin
China
Dimensions
Length
5 in
Bulb Dia.
1.25 in
Details
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
T10
Color Temperature
Neutral White; 3500K
Dimmable
Yes
Lumens
450L
Rated Life
15000 hr
Bulb Beam Angle
300°
Bulb Finish
Clear
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Color Rendering Index
90+
Incandescent Wattage Equivalency
40W
ANSI Base
E26
Location Rating
Wet
Application
Lighting
Material
Glass
For Use With
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
Color
Clear
Description
Satco's S12524 5.5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of neutral white light.
- MOL: 5.00 inches, MOD: 1.25 inches
- Medium Base
- Clear Finish
- T10 Lamp Shape
- 3500K Neutral White Light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.