Zoro Homepage

5.5 Watt T14 LED, Clear, Medium Base, 2700K, 500 Lumens, 120 Volt

  • Mfr # S21379

  • Zoro # G510018936


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Voltage
120
Watts
5.5
Bulb Base Type
Medium
Bulb Shape
T14
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21379
Zoro #
G510018936
UPC #
045923231797
Country of Origin
China

Dimensions

Length
4.53 in

Details

Voltage
120
Watts
5.5
Bulb Base Type
Medium
Bulb Shape
T14
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 Degrees
Wattage Equivalency
40W
Color Rendering Index
90+
Bulb Finish
Clear
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Standards
FCC / RoHS / cETLus
Light Color
Warm White
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Operating Frequency
60Hz
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Known for producing a wide range of quality lighting products, Satco Nuvo's S21379 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a medium base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 2700K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.