5.5W LED A15 Appliance Bulb, Clear, 5000K
- Mfr # S13106
- Zoro # G123397671
product price:Â
$
20.89
/ea
Key Features
Watts
25 W
Color Temperature
5000 K
Glass Finish
Frosted
Type
Non-Dimmable, Type A/B, High Efficiency, Hi-Pro, Ballast Bypass
Diameter
3.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13106
- Zoro #
- G123397671
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.22
- Length
- 6.66 in
Details
- Watts
- 25 W
- Item
- LED LA
- Color Temperature
- 5000 K
- Glass Finish
- Frosted
- Type
- Non-Dimmable, Type A/B, High Efficiency, Hi-Pro, Ballast Bypass
- Rated Life
- 50,000 hr
- Color Rendering Index
- 80
- Shape Designation
- A23
- Voltage
- 100 to 277 VAC 50/60 Hertz
- Base Type
- EX39 Mogul Extended
- Lumens
- 3,525 lm
Description
25 Watt LED A23 Hi-Pro HID Replacement; 5000K; Mogul extended base; Type B Ballast Bypass; 120-277 Volt.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.