Zoro Homepage

5W Emergency LED Driver Red Finish

  • Mfr # S8000

  • Zoro # G1231043


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Width
1.3 in
Height
1.22 in
Dimmable
Non-Dimmable
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8000
Zoro #
G1231043
UPC #
045923080005
Country of Origin
China

Dimensions

Length
9.5 in
Width
1.3 in
Height
1.22 in

Details

Item
Emergency LED Driver,5W,Red,120V
Dimmable
Non-Dimmable
Voltage
120V-277V
Watts
5W
Bulb Finish
Red
Standards
cULus - Listed;
Housing Material
Unavailable

Description

Emergency LED Driver,5W,Red,120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.