
6 In. White Drum Glass Shade 6-5/8 In. Dia 5-7/8 In. Fitter 3-1/2 In. Height Sprayed Inside White
Mfr # 50/334
Zoro # G114836578
product price:Â $16.89
/eaKey Features
Finish
White
Width
6.63 in
Height
3.5 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50/334
Zoro #
G114836578
UPC #
45923503344
Country of Origin
China
Dimensions
Width
6.63 in
Height
3.5 in
Details
Finish
White
Material
Glass
Description
6 In. White Drum Glass Shade, 6-5/8 In. Diameter, 5-7/8 In. Fitter, 3-1/2 In. Height, Sprayed Inside White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.