Zoro Homepage

60 Watt LED Multi-Beam Utility/Garage Lamp - 5000K Natural Light - White Finish - 120 Volt

  • Mfr # S13147

  • Zoro # G314836484


product price: $26.59
/ea

Key Features

Voltage
120V
Watts
60W
Bulb Base Type
Medium (E26)
Bulb Shape
Multi-Beam
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13147
Zoro #
G314836484
UPC #
45923131479
Country of Origin
China

Dimensions

Length
4.57 in
Bulb Dia.
13.98 in

Details

Voltage
120V
Watts
60W
Bulb Base Type
Medium (E26)
Bulb Shape
Multi-Beam
Bulb Housing
Polycarbonate (PC)
Color Temperature
-20C (-4F) to +45C (+113F)
Dimmable
Non-Dimmable
Lumens
6000 lumens
Rated Life
50000
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80
Bulb Beam Angle
100-300 Degrees
Standards
cETLus - Listed;FCC;Damp;RoHS
Bulb Primary Application
Lighting
Bulb Finish
White
Light Color
White
For Use With
Lighting
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVO’s LED Garage and Utility Light, S13147, easily provides ample illumination to garages, workshops, utility rooms and more. Simply screw the E26 base into any standard lamp socket and adjust the LED panels as desired from 300 degrees when closed, to 100 degrees when fully open, to utilize the omni-directional light output. With 60 watts and 6,000 lumens and an impressive functional lifespan of 50,000 hours and a damp location rating, this lamp is engineered to provide long-lasting and reliable performance across a wide range of conditions and applications.


  • • Omni-Directional Light Output
  • • Adjustable Beam Angle from 100 to 300 degrees
  • • 3 inch Base Extension Included
  • • 500W Replacement Wattage
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.